Shop All Reusable Water Bottles
This Product is Discontinued
Camelbak
Water Bottle, 25 oz, Plastic, Charcoal Body (Discontinued)
Mfr # 1643001075
Zoro # G2143384
This Product is Discontinued
Key Features
- Capacity 25 oz
- Body Color Charcoal
- Material Plastic
- Features BPA-Free, Chute Mag Cap, Dishwasher Safe, Easy Cleaning, Leak-Proof, Redesigned Cap and Bite Valve, Two-Finger Carry Handle
- Lid Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camelbak
- MFR # 1643001075
- Zoro # G2143384
- UPC # 886798018041
- Country of Origin China
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 25 oz |
Body Color | Charcoal |
Material | Plastic |
Features | BPA-Free, Chute Mag Cap, Dishwasher Safe, Easy Cleaning, Leak-Proof, Redesigned Cap and Bite Valve, Two-Finger Carry Handle |
Lid Color | Gray |
Description
Water Bottle, 25 oz Capacity, Charcoal, Plastic, BPA-Free, Chute Mag Cap, Dishwasher Safe, Easy Cleaning, Leak-Proof, Redesigned Cap and Bite Valve, Two-Finger Carry Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.