Shop All Reusable Water Bottles
This Product is Discontinued
Camelbak
Water Bottle, 21 oz., Plastic, Yellow Body (Discontinued)
Mfr # 1874701062
Zoro # G2144398
This Product is Discontinued
Key Features
- Capacity 21 oz
- Body Color Yellow
- Material Plastic
- Lid Color Yellow
- Features BPA-Free, TruTaste(TM) Cap, Double-Wall Construction, Easy-Squeeze, Leak-Proof, Lightweight, Removable Nozzle, Self-Sealing Jet Valve(TM), Wide Mouth Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1874701062
- Zoro # G2144398
- UPC # 886798018423
- Country of Origin China
- Category Reusable Water Bottles
Details
Item | Water Bottle |
Capacity | 21 oz |
Body Color | Yellow |
Material | Plastic |
Lid Color | Yellow |
Features | BPA-Free, TruTaste(TM) Cap, Double-Wall Construction, Easy-Squeeze, Leak-Proof, Lightweight, Removable Nozzle, Self-Sealing Jet Valve(TM), Wide Mouth Opening |
Description
Water Bottle, 21 oz Capacity, Yellow, Plastic, BPA-Free, TruTaste(TM) Cap, Double-Wall Construction, Easy-Squeeze, Leak-Proof, Lightweight, Removable Nozzle, Self-Sealing Jet Valve(TM), Wide Mouth Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.