Shop All Reusable Water Bottles
Camelbak
VSS Water Bottle, Stainless Steel, 40 oz
Mfr # 1517005012
Zoro # G003677053
product price: $31.99
/ea
Not eligible for select promotions
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Easy Carry Handle, Dishwasher Safe, Leak-Proof When Closed, Magnet Top Stows Securely While You Drink, Universal Cap: Compatible with Eddy and Hot Cap Vessels
- Lid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1517005012
- Zoro # G003677053
- UPC # 886798024141
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | VSS Water Bottle |
Capacity | 40 oz |
Body Color | Black |
Material | Stainless Steel |
Features | Easy Carry Handle, Dishwasher Safe, Leak-Proof When Closed, Magnet Top Stows Securely While You Drink, Universal Cap: Compatible with Eddy and Hot Cap Vessels |
Lid Color | Black |
Description
VSS Water Bottle, 40 oz Capacity, Black, Stainless Steel, Easy Carry Handle, Dishwasher Safe, Leak-Proof When Closed, Magnet Top Stows Securely While You Drink, Universal Cap: Compatible with Eddy and Hot Cap Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON BAR-CHAIN COMBO 14""27856 (27856)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- MTD Harness-Main Rmc/ (725P04432P)
- ILC Replacement for Ezgo / Cushman / Textron 00734g5 (00734G5 EZGO / CUSHMAN / TEXTRON)
- CAMELBAK Water Bottle, 21 oz., Plastic, White Body (1874101062)
- CAMELBAK Water Bottle, 50 oz, Plastic, Charcoal Body (886798030715)
- CAMELBAK VSS Water Bottle, Stainless Steel, 32 oz (1516004001)
- CAMELBAK Water Bottle, 32 oz, Plastic, Charcoal Body (886798030746)
- CAMELBAK Flask, Brown, Polyurethane, 17 oz. (1926001051)
- CAMELBAK Water Bottle, 21 oz., Plastic, Black Body (1874001062)
- SODASTREAM White 0.5 L Carbonator Bottle , 2PK (1748261010)
- Camelbak Coolers & Hydration Packs