Shop All Hydration Packs
Camelbak
Reservoir, 85 oz./2.5L, 1-1/16" D
Mfr # 2177001085
Zoro # G1951882
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 85 oz/2.5 L
- Color Brown
- Depth 1 1/16 in
- Length 14 21/64 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camelbak
- MFR # 2177001085
- Zoro # G1951882
- UPC # 886798020754
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 1 1/16 in |
Length | 14 21/64 in |
Width | 7 3/4 in |
Details
Item | Reservoir Pack |
Capacity | 85 oz/2.5 L |
Color | Brown |
Material | Polyurethane Film |
Description
Reservoir Pack, 85 oz/2.5 L Capacity, Depth 1 1/16 in, Length 14 21/64 in, Width 7 3/4 in, Polyurethane Film, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOCHIE PET Schoochie Pet 403 Roll Super Value Poop Bags - 25 Pack (403)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- A.R. NORTH AMERICA O-Ring, 480440 (480440)
- CAMELBAK Hydration Pack, 85 oz./2.5L, Black (1746001000)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1718901000)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- CAMELBAK Hydration Pack, 1690 oz./50L, Camouflage (1729901000)
- CAMELBAK Hydration Pack Cleaning Kit, Green (60083)
- Camelbak Coolers & Hydration Packs