Shop All Hydration Packs
Camelbak
Reservoir, 50 oz./1.5L, 1-1/16" D
Mfr # 2053001015
Zoro # G1951928
Not eligible for select promotions
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 oz/1.5 L
- Color Brown
- Depth 1 1/16 in
- Length 11 47/64 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camelbak
- MFR # 2053001015
- Zoro # G1951928
- UPC # 886798018607
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 1 1/16 in |
Length | 11 47/64 in |
Width | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reservoir Pack |
Capacity | 50 oz/1.5 L |
Color | Brown |
Material | Polyurethane Film |
Description
Reservoir Pack, 50 oz/1.5 L Capacity, Depth 1 1/16 in, Length 11 47/64 in, Width 7 3/4 in, Polyurethane Film, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 02,3700 psi (0204007300)
- TEEJET QJ100 Quick Dry Boom Nozzles (18635-111-406-NYB)
- SPEEDCLEAN Flexible Wand, 24 in., Use with 38G224 (8945-FLEX-24)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Forest Green (83-OUT5424)
- CAMELBAK Cleaning Tablets, Black (2161001000)
- CAMELBAK Hydration Pack, 370 oz./11L, Black (1741001000)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- CAMELBAK Hydration Pack, 1690 oz./50L, Camouflage (1729901000)
- CAMELBAK Reservoir, 100 oz./3L, 1-1/16" D (2023001003)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1726901000)
- ESSENTIALS Talking Rain Hydration Bottled Water 1 L (FG00407)
- Camelbak Hydration Packs