Shop All Hydration Packs
Camelbak
Reservoir, 100 oz./3L, 1-1/16" D
Mfr # 2023001003
Zoro # G1951112
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 oz/3L
- Color Brown
- Depth 1-1/16 in
- Length 14-1/4 in
- Width 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 2023001003
- Zoro # G1951112
- UPC # 886798018621
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 1-1/16 in |
Length | 14-1/4 in |
Width | 9-1/4 in |
Details
Item | Reservoir Pack |
Capacity | 100 oz/3L |
Color | Brown |
Material | Polyurethane Film |
Description
Reservoir Pack, 100 oz/3 L Capacity, Depth 1 1/16 in, Length 14 1/4 in, Width 9 1/4 in, Polyurethane Film, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERCO 25 Micron Bag for C50 Filter (3651925)
- FIREBUGGZ Firebuggz FB03-0007 Log Lugger Campfire Wood Placement Tool (FB03-0007)
- ENCAP 25LB Gypsum Plus Ast (12132-6)
- CLASSIC ACCESSORIES Built In BBQ Grill Top Cover, Small (55-331-022401-EC)
- CAMELBAK Reservoir, 50 oz./1.5L, 1-1/16" D (2053001015)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736702000)
- CAMELBAK Reservoir Dryer, Gray (1254001000)
- CAMELBAK Replacement Tube, Black (2039001000)
- CAMELBAK Camelbak ThermoBak Hydration Pack - 70 oz. (713852710002)
- CAMELBAK Hydration Pack, 370 oz./11L, Black (1741001000)
- CAMELBAK Cleaning Tablets, Black (2161001000)
- Camelbak Coolers & Hydration Packs