Shop All Hydration Packs
This Product is Discontinued
Camelbak
Hydration Pack, 85 oz./2.5L, Blue (Discontinued)
Mfr # 1749401000
Zoro # G2145369
This Product is Discontinued
Key Features
- Capacity 85 oz/2.5 L
- Color Blue
- Depth 1 57/64 in
- Length 16 17/32 in
- Width 10 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1749401000
- Zoro # G2145369
- UPC # 886798014081
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 1 57/64 in |
Length | 16 17/32 in |
Width | 10 15/64 in |
Details
Item | Hydration Pack |
Capacity | 85 oz/2.5 L |
Color | Blue |
Material | 500d Cordura |
Features | Bite Valve Cover, Built for Tough Jobs, Convenient Stow Pocket, Double-Insulated Carrier, Integrated Reservoir Cover, Tear Away Harness |
Description
Hydration Pack, 85 oz/2.5 L Capacity, Depth 1 57/64 in, Length 16 17/32 in, Width 10 15/64 in, 500D Cordura, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.