Shop All Hydration Packs
Camelbak
Hydration Pack, 85 oz./2.5L, 500D Cordura
Mfr # 1736801000
Zoro # G2144215
original price:
$96.25
6% off
new price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 85 oz/2.5 L
- Color High Visibility Orange
- Width 9 3/64 in
- Material 500d Cordura
- Features Integrated Reservoir Cover, Insulated Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1736801000
- Zoro # G2144215
- UPC # 886798014043
- Country of Origin Philippines
- Category Hydration Packs
Dimensions
Width | 9 3/64 in |
Details
Item | Hydration Pack |
Capacity | 85 oz/2.5 L |
Color | High Visibility Orange |
Material | 500d Cordura |
Features | Integrated Reservoir Cover, Insulated Carrier |
Description
Hydration Pack, 85 oz/2.5 L Capacity, Width 9 3/64 in, 500D Cordura, High Visibility Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 611282 (611282 EZGO / CUSHMAN / TEXTRON)
- ATTWOOD Attwood 5040R7 Pulsar One-Mile Sidelight - Red/Black (5040R7)
- MTD Clutch Asm Small (753-05860)
- VICTOR Gopher Trap Chkr Blkbox (0626)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1726901000)
- CAMELBAK Camelbak HydroLink Conversion Kit (713852905125)
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CAMELBAK Hydration Pack, 1690 oz./50L, Camouflage (1729901000)
- CAMELBAK Camelbak ThermoBak Hydration Pack - 70 oz. (713852710002)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736702000)
- Camelbak Coolers & Hydration Packs