Shop All Hydration Packs
Camelbak
Hydration Pack, 85 oz./2.5L, 500D Cordura
Mfr # 1736702000
Zoro # G2143375
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 85 oz/2.5 L
- Color High Visibility Lime
- Width 9 3/64 in
- Material 500D Cordura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1736702000
- Zoro # G2143375
- UPC # 886798014050
- Country of Origin Philippines
- Category Hydration Packs
Dimensions
Width | 9 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydration Pack |
Capacity | 85 oz/2.5 L |
Color | High Visibility Lime |
Material | 500D Cordura |
Features | Integrated Reservoir Cover, Insulated Carrier |
Description
Hydration Pack, 85 oz/2.5 L Capacity, Width 9 3/64 in, 500D Cordura, High Visibility Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Salt Trace Mineral Cc 50Lb Pe (100011361)
- SIMPSON Cold Water Hose, 3/8 in. D, 25 Ft (41113)
- LOGO BRANDS Alabama Repeating Logo Mini-Size Rubber Basketball (102-91MR-1)
- IGLOO Cooler Water10Gal Indust (4101)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- CAMELBAK Hydration Pack, 1690 oz./50L, Camouflage (1729901000)
- CAMELBAK Hydration Pack, 1352 oz./40L, Black (1738001000)
- CAMELBAK Replacement Tube, Tan (2039201000)
- CAMELBAK Hydration Pack, 370 oz./11L, Black (1741001000)
- CAMELBAK Camelbak HydroLink Big Bite Valve Cover (713852600914)
- CAMELBAK Hydration Pack, 50 oz./1.5L, Black (1737001000)
- Camelbak Hydration Packs