Shop All Hydration Packs
Camelbak
Hydration Pack, 50 oz./1.5L, Black
Mfr # 1737001000
Zoro # G2143427
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 oz/1.5 L
- Color Black
- Depth 4 21/64 in
- Length 12 13/64 in
- Width 8 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1737001000
- Zoro # G2143427
- UPC # 886798014432
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 4 21/64 in |
Length | 12 13/64 in |
Width | 8 17/64 in |
Details
Item | Hydration Pack |
Capacity | 50 oz/1.5 L |
Color | Black |
Material | 300D Polyester |
Features | Double-Ripstop Construction, Ergonomic Design, Front Zip Pocket, Holds Enough Water for 1-2 hr of Activity, Rear Reservoir Access Flap |
Description
Hydration Pack, 50 oz/1.5 L Capacity, Depth 4 21/64 in, Length 12 13/64 in, Width 8 17/64 in, 300D Polyester, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- DEWITT DEWIT 31-8737 Drop Grip Right Hand Cape Cod Weeder (31-8737)
- BRIGGS & STRATTON Alternator (696579)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-12X20)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736702000)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736801000)
- CAMELBAK Hydration Pack, 1352 oz./40L, Black (1738001000)
- CAMELBAK Reservoir, 100 oz./3L, 63/64" D (1944001003)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CAMELBAK Replacement Tube, Tan (2039201000)
- Camelbak Coolers & Hydration Packs