Shop All Hydration Packs
Camelbak
Hydration Pack, 370 oz./11L, Tan
Mfr # 1742201000
Zoro # G2143393
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 370 oz/11 L
- Color Tan
- Depth 7 31/64 in
- Length 18 1/2 in
- Width 9 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1742201000
- Zoro # G2143393
- UPC # 886798014456
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 7 31/64 in |
Length | 18 1/2 in |
Width | 9 7/16 in |
Details
Item | Hydration Pack |
Capacity | 370 oz/11 L |
Color | Tan |
Material | 500D Cordura |
Features | Double-Ripstop Construction, Low-Profile Laser-Cut Mountain MOLLE Panel On Front, Lower Drink Tube Exit Ports |
Description
Hydration Pack, 370 oz/11 L Capacity, Depth 7 31/64 in, Length 18 1/2 in, Width 9 7/16 in, 500D Cordura, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY 24 in. Curved Floor & Wall Brush Aluminum Back with White Bristles (LA985514)
- KOHLER Valve Intake (22 017 01-S)
- WESTWARD Blacklight Bulb, Replacement, 40W, U-Shape (36RF98)
- MTD Pulley-V 5.07 Od (756-3058)
- CAMELBAK Replacement Tube, Tan (2039201000)
- CAMELBAK Replacement Tube, Black (2039001000)
- CAMELBAK Camelbak SquadBak Hydration Pack - 25L (713852906191)
- CAMELBAK Reservoir, 100 oz./3L, 63/64" D (1944001003)
- CAMELBAK Camelbak ThermoBak Hydration Pack - 70 oz. (713852710002)
- CAMELBAK Reservoir, 85 oz./2.L, 1-1/16" D (2024001085)
- CAMELBAK Reservoir Dryer, Gray (1254001000)
- Camelbak Coolers & Hydration Packs