Shop All Hydration Packs
Camelbak
Hydration Pack, 1700 oz./50L, Black
Mfr # 1727001000
Zoro # G2144328
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1700 oz/50 L
- Color Black
- Depth 14 31/32 in
- Length 22 53/64 in
- Width 18 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camelbak
- MFR # 1727001000
- Zoro # G2144328
- UPC # 886798014340
- Country of Origin Indonesia
- Category Hydration Packs
Dimensions
Depth | 14 31/32 in |
Length | 22 53/64 in |
Width | 18 57/64 in |
Details
Item | Hydration Pack |
Capacity | 1700 oz/50 L |
Color | Black |
Material | 500d Cordura |
Features | Double-Ripstop Construction, ASIPS Combat Radio Attachment Points, Full Clamshell Opening, Low-Profile Composite MOLLE Panel, (4) Zippers On Main Compartment |
Description
Hydration Pack, 1700 oz/50 L Capacity, Depth 14 31/32 in, Length 22 53/64 in, Width 18 57/64 in, 500D Cordura, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIKE Clip and Ball Marker Set-Black/White (N71451)
- SUPER STRONGBOX Bait Station, Black Steel, PK6 (912-BK)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- MTD Belt-Deck A Sec (954-05103)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1726901000)
- CAMELBAK Reservoir, 85 oz./2.L, 1-1/16" D (2024001085)
- CAMELBAK Cleaning Tablets, Black (2161001000)
- CAMELBAK Hydration Pack, 85 oz./2.5L, Black (1746001000)
- CAMELBAK Camelbak HydroLink Conversion Kit (713852905125)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- Camelbak Coolers & Hydration Packs