Shop All Hydration Packs
Camelbak
Hydration Pack, 1352 oz./40L, Tan
Mfr # 1739201000
Zoro # G2144163
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1353 oz/40 L
- Color Tan
- Depth 12 13/64 in
- Length 20 55/64 in
- Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 1739201000
- Zoro # G2144163
- UPC # 886798014524
- Country of Origin Indonesia
- Category Hydration Packs
Dimensions
Depth | 12 13/64 in |
Length | 20 55/64 in |
Width | 13 3/8 in |
Details
Item | Hydration Pack |
Capacity | 1353 oz/40 L |
Color | Tan |
Material | 500d Cordura |
Features | Double-Ripstop Construction, Laser-Cut Mountain MOLLE Panels On Front and Sides, Lumbar Reservoir Compartment, Zippered Back Panel Access |
Description
Hydration Pack, 1353 oz/40 L Capacity, Depth 12 13/64 in, Length 20 55/64 in, Width 13 3/8 in, 500D Cordura, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cable Assembly Choke (24 225 01-S)
- BOOK PUBLISHING CO 18 in. H Gazing Globe Stand (GR709004)
- WORX Aerocart, 2 Wheeled, 300 lb. Load Capacity (WG050)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 70 oz. (713852903824)
- CAMELBAK Hydration Pack Cleaning Kit, Green (60083)
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- CAMELBAK Reservoir, 85 oz./2.L, 1-1/16" D (2024001085)
- CAMELBAK Camelbak Omega Water Beast Reservoir, 100 Oz (713852903527)
- CAMELBAK Reservoir, 100 oz./3L, 1-1/16" D (2052001003)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- Camelbak Hydration Packs