Shop All Hydration Packs
Camelbak
Camelbak SquadBak Hydration Pack - 25L
Mfr # 713852906191
Zoro # G4519986
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 845 oz/25 L
- Color Tan
- Depth 2 in
- Length 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # 713852906191
- Zoro # G4519986
- UPC # 713852906191
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 2 in |
Length | 22 in |
Width | 17 in |
Details
Item | Hydration Pack |
Capacity | 845 oz/25 L |
Color | Tan |
Material | Nylon Pack, Thermoplastic Polyurethane Film Reservoir |
Features | Omega(R) Water Beast(TM) Reservoir-Warranted for Lifetime of the Product, Two Hydrolink(TM) Exit Ports Located at the Base of the Squadbak(TM) and a Large 1/2 in Diameter Fill Hose with Shut-off Valve Can Fill Up to Three Reservoirs at One Time, Hydroguard(TM) Technology Inhibits the Growth of Bacteria on Reservoir and Tube Surfaces, Insulated Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, Closed Cell Foam Insulates Reservoir, Independent Shoulder Harness Design with 10mm EVA Foam for Greater Comfort While Carrying, Side Release Buckles for Quick Release from Shoulder Harness and Easy Attachment to Vehicles, Adjustable Sternum Strap, Hook-and-Loop Strap Management, (3) Handles with Side-Release Buckles for Easy Transport or Hanging, Collapses for Convenient Storage When Empty, NIR Compliant 1000D Cordura(R) Fabric, Buckle and Webbing, Reduces Amount of Water Individuals Must Carry |
Description
Hydration Pack, 845 oz/25 L Capacity, Depth 2 in, Length 22 in, Width 17 in, Nylon Pack, Thermoplastic Polyurethane Film Reservoir, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM PLANTER SATURN CL BLU 7"" (SP0733)
- WECARE FITNESS Resistance Hand Grip Strength Trainer, Adjustable Non-Slip, Black (WF-RHG-BLK)
- ESPOMA Organic Traditions Garden Lime 5 lb (GL5)
- BIRCHMEIER Birchmeier Brass Fan Nozzle (900-005-10)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1726901000)
- CAMELBAK Hydration Pack, 1352 oz./40L, Black (1738001000)
- CAMELBAK Camelbak HydroLink Conversion Kit (713852905125)
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- CAMELBAK Hydration Pack, 100 oz./3L, Black (1683001000)
- CAMELBAK Hydration Pack, 1690 oz./50L, Camouflage (1729901000)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 100 oz. (713852903923)
- Camelbak Coolers & Hydration Packs