Camelbak CB-71000 Thermobak Hydration Pack; 2 Ltr
Mfr # CB-71000
Zoro # G904086893
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelbak
- MFR # CB-71000
- Zoro # G904086893
- UPC # 713852710002
- Country of Origin China
- Category Security Accessories
Description
Rugged and durable Water Beast material, leak-proof screw-cap, insulated PureFlow tube, patented Big Bite Valve, HydroLink Exit Port and Drink Port, HydroLock one-handed flow control Key Pack Features: Sternum Strap for added stability, Closed cell insulation and neoprene tube cover keeps water cool or warm for hours, Includes HydroLink Modular Connection System with positive shut-off HydroLock, Exterior fillport with ergonomic handle for filling on the go, Quick-release shoulder straps unclip for easy removal, Tough, abrasion-resistant 1000D Cordura Fabric exterior, Convenient cloth hook and eye strap management
Features- Thermobak Hydration Pack
- Size: 2 Ltr
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- ROSSLARE DIGITOOL STANDARD KIT (ROS-GC-K01-US)
- CAPTURE DVR LOCK BOX W/ FAN (R2-DVRLCKB2)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (48-21-2301)
- KERI SYSTEMS Access Control (NXT-2D-MSC)
- SECO-LARM Additional Siren/chime for E-931CS22RRCQ. (SLM-E-931ACC-SQ)
- SCHLAGE ELECTRONICS Schlage Lock Card Reader (RC11 BLK)
- LAB LAB:.070 Top Pins (L070-TP)
- Camelbak Security Accessories