Shop All Tire Valves & Valve Caps
Camel
V Ext, 1-1/4 In, 1-1/4 In, Bk, Nyl, PK4
Mfr # 38-325-4
Zoro # G3316765
product price: $2.15
/pk 4, $0.54/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Valve Size 1-1/4 in
- Length 1 1/4 in
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camel
- MFR # 38-325-4
- Zoro # G3316765
- UPC # 046503383257
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Valve Size | 1-1/4 in |
Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Details
Item | Valve Extension |
Material | Nylon |
Color | Black |
Product Type | Valve Extensions |
Description
Valve Extension, Product Type Valve Extensions, Color Black, Overall Length 1 1/4 in, Material Nylon, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Plow Terminal Cleaners (8045)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 3ft (SF-300)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- CLIPLIGHT MANUFACTURING CO A/C PAG OIL W/UV DYE 8 OZ (CU511046)
- CAMEL High Prfm Clamp-In V, 0.305-32, 1 In (30-445)
- HALTEC Snap In Tire Valve, 2 In, PK10 (TV-425-10)
- MILTON INDUSTRIES Valve Core Bulk 100 (404-100)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- MILTON Tubeless Tire Valve, 1-1/2", TR414, PK10 (414-10)
- Camel Automotive Tire & Wheel