Shop All Carbide Burs
This Product is Discontinued
Camel
Carbide Burr, 3/8x5/16x1/4x2-3/16In., Sngl (Discontinued)
Mfr # 62186
Zoro # G4139926
This Product is Discontinued
Key Features
- Cutting Edge Type Cone
- Shape SJ-3
- Cutter Dia. 3/8"
- Length of Cut 5/16 in
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camel
- MFR # 62186
- Zoro # G4139926
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Head Length | 5/16 in |
Details
Cutting Edge Type | Cone |
Shape | SJ-3 |
Angle | 60 |
Max. RPM | 30000 |
Item | Carbide Burr |
Description
Carbide Burr, Head Length 5/16 in, Overall Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.