Shop All Carbide Burs
Camel
Carbide Burr, 3/8x3/4x1/4x2-1/2In., Double
Mfr # 62465
Zoro # G4139899
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Pointed Tree
- Shape SG-3
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camel
- MFR # 62465
- Zoro # G4139899
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Length | 3/4 in |
Details
Cutting Edge Type | Pointed Tree |
Shape | SG-3 |
Item | Carbide Burr |
Max. RPM | 30000 |
Description
Carbide Burr, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22046)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24050)
- DEWALT High-Performance Cutting Wheels (DW8062H)
- MASTERCUT TOOL 07260 1/4x7/32x1/4x6-3/4 Ball Doublecut (SD-1L6DC)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- DRILL AMERICA 1"x3/4" 60 Carbide Burr 1/4" Shank (DULSJ9)
- DRILLCO SL-3, SOLID CARBIDE BUR DOUBLE - 7000L (7L124ADC)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- MELIN TOOL CO Carbide Bur, 1/2", Oval Shape, Double Cut (SE-5DC)
- MASTERCUT TOOL 10801 1/8x1/4x1/8x1-1/2 Pointed Tree Singlecut (SG-41SC)
- Camel Carbide Burs