Shop All Carbide Burs
Camel
Carbide Burr, 3/8x3/4x1/4x2-1/2In., Double
Mfr # 62442
Zoro # G4139917
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Rounded Tree
- Shape SF-3
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camel
- MFR # 62442
- Zoro # G4139917
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Length | 3/4 in |
Details
Cutting Edge Type | Rounded Tree |
Shape | SF-3 |
Max. RPM | 30000 |
Item | Carbide Burr |
Description
Carbide Burr, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87462)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, DF-BL (7000028556)
- DYNABRADE Belt, 120G, 1/4"X12" (91427)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/16 (71103)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- Camel Carbide Burs