Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CX-WC16-PS
Zoro # G4826108
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Depth 9 in
- Product Type Wave to Open Touchplate
- Features 3-Year Product Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camden
- MFR # CX-WC16-PS
- Zoro # G4826108
- UPC # 670454202192
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 12 in |
Width | 9 in |
Depth | 9 in |
Details
Item | Wave to Open Touchplate |
Product Type | Wave to Open Touchplate |
Features | 3-Year Product Warranty |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- CAMDEN Plug-In Transmitter (CM-TX99)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- Camden Proximity Sensors