Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-333/42N
Zoro # G4823326
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5.5"
- Depth 5.3"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-333/42N
- Zoro # G4823326
- UPC # 670454182876
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5.5" |
Depth | 5.3" |
Details
Item | Wave to Open Touchplate |
Material | Polycarbonate |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22979901)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- CAMDEN Wave to Open Touchplate (CM-331/41SW-SGLR)
- CAMDEN Wave to Open Touchplate (CM-332/42SW-SGLR)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- CAMDEN Plug-In Transmitter (CM-TX99)
- CAMDEN Wave to Open Touchplate (CM-324/41W)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- Camden Sensors