Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-333/42L1
Zoro # G4823378
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5-1/2 in
- Depth 2 in
- Includes Gasket
- Product Type Wave to Open Touchplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camden
- MFR # CM-333/42L1
- Zoro # G4823378
- UPC # 670454193155
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5-1/2 in |
Depth | 2 in |
Overall Height | 4 in |
Overall Width | 1 3/8 in |
Details
Item | Wave to Open Touchplate |
Includes | Gasket |
Product Type | Wave to Open Touchplate |
Voltage | 12 to 24V AC/DC |
Technology Type | Infrared |
Contact Rating | 3 A at 30V DC |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- COMMSCOPE Replacement for Commscope Ha294254 (HA294254 COMMSCOPE)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-20)
- CAMDEN Wave to Open Touchplate (CM-324/41W)
- CAMDEN Plug-In Transmitter (CM-TX99)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- Camden Sensors