Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-332/42S-SGLR
Zoro # G4825487
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5-1/2 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-332/42S-SGLR
- Zoro # G4825487
- UPC # 670454185204
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5-1/2 in |
Depth | 2 in |
Details
Item | Wave to Open Touchplate |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- CAMDEN Wave to Open Touchplate (CM-331/41S-SGLR)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- CAMDEN Wave to Open Touchplate (CM-332/41S)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- TURCK 60MM 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI 5-G18-AZ3X)
- Camden Sensors