Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-332/42N
Zoro # G4826290
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5.5"
- Depth 5.3"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-332/42N
- Zoro # G4826290
- UPC # 670454183644
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5.5" |
Depth | 5.3" |
Details
Item | Wave to Open Touchplate |
Material | Polycarbonate |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (LC1D18T7)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- CAMDEN Wave to Open Touchplate (CM-331/41S-SGLR)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- CAMDEN Wave to Open Touchplate (CM-332/41S)
- CAMDEN Wave to Open Touchplate (CM-332/42SW-SGLR)
- CAMDEN Plug-In Transmitter (CM-TX99)
- CAMDEN Wave to Open Touchplate (CM-332/42S-SGLR)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- Camden Sensors