Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-332/41S
Zoro # G4826695
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5-1/2 in
- Depth 2 in
- Includes Gasket
- Product Type Wave to Open Touchplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-332/41S
- Zoro # G4826695
- UPC # 670454183545
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5-1/2 in |
Depth | 2 in |
Overall Width | 1 3/8 in |
Overall Height | 4 in |
Details
Item | Wave to Open Touchplate |
Includes | Gasket |
Product Type | Wave to Open Touchplate |
Voltage | 12 to 24V AC/DC |
Technology Type | Infrared |
Contact Rating | 3 A at 30V DC |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANO1080C)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- CAMDEN Wave to Open Touchplate (CM-331/41SW-SGLR)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- CAMDEN Plug-In Transmitter (CM-TX99)
- AZBIL 1030VDC Proximity Switch (FL2-4A6QH)
- Camden Sensors