Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-331/42S
Zoro # G4827270
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5-1/2 in
- Depth 2 in
- Includes Gasket
- Product Type Wave to Open Touchplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camden
- MFR # CM-331/42S
- Zoro # G4827270
- UPC # 670454184757
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5-1/2 in |
Depth | 2 in |
Overall Width | 1 3/8 in |
Overall Height | 4 in |
Details
Item | Wave to Open Touchplate |
Includes | Gasket |
Product Type | Wave to Open Touchplate |
Technology Type | Infrared |
Contact Rating | 3 A at 30V DC |
Voltage | 12 to 24V AC/DC |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- DISCO BladeType In-Line Fuse Holders ATO/ATC Fuses Closed Type (10730PK)
- ABB Combiflex Auxiliary 125VDC PlugIn Relay, RXMH2 RK223067AP (RXMH2 RK223067AP)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- CAMDEN Wave to Open Touchplate (CM-331/41SW-SGLR)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- Camden Proximity Sensors