Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-331/42
Zoro # G4823344
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5.5"
- Depth 5.3"
- Material Polycarbonate
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-331/42
- Zoro # G4823344
- UPC # 670454185624
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5.5" |
Depth | 5.3" |
Overall Height | 4 in |
Overall Width | 1 3/8 in |
Details
Item | Wave to Open Touchplate |
Material | Polycarbonate |
Includes | Gasket |
Product Type | Wave to Open Touchplate |
Voltage | 12 to 24V AC/DC |
Contact Rating | 3 A at 30V DC |
Technology Type | Infrared |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JJN-300)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- CAMDEN Wave to Open Touchplate (CM-324/41W)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS245)
- Camden Proximity Sensors