Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-331/41SW-SGLR
Zoro # G4823484
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Product Type Wave to Open Touchplate
- Voltage 12 to 24V AC/DC
- Technology Type Infrared
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-331/41SW-SGLR
- Zoro # G4823484
- UPC # 840067661741
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Overall Width | 1 3/8 in |
Overall Height | 4 in |
Details
Item | Wave to Open Touchplate |
Includes | Gasket |
Product Type | Wave to Open Touchplate |
Voltage | 12 to 24V AC/DC |
Technology Type | Infrared |
Contact Rating | 3 A at 30V DC |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- SOUTH MAIN HARDWARE 11-in 75-lb, Dark Green, 100 Standard Nylon Tie (220166)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- Camden Proximity Sensors