Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-331/41S-SGLR
Zoro # G4823308
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5-1/2 in
- Depth 2 in
- Includes Gasket
- Product Type Wave to Open Touchplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-331/41S-SGLR
- Zoro # G4823308
- UPC # 670454183910
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5-1/2 in |
Depth | 2 in |
Overall Width | 1 3/8 in |
Overall Height | 4 in |
Details
Item | Wave to Open Touchplate |
Includes | Gasket |
Product Type | Wave to Open Touchplate |
Technology Type | Infrared |
Contact Rating | 3 A at 30V DC |
Voltage | 12 to 24V AC/DC |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- MELTRIC 17-18061 INLET (17-18061)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- CAMDEN Wave to Open Touchplate (CM-324/41W)
- CAMDEN Plug-In Transmitter (CM-TX99)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- Camden Sensors