Shop All Proximity Sensors
Camden
Wave to Open Touchplate
Mfr # CM-325/42S
Zoro # G4826589
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4 in
- Width 5-1/2 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camden
- MFR # CM-325/42S
- Zoro # G4826589
- UPC # 670454179326
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 5-1/4 in |
Width | 5-1/2 in |
Depth | 2 in |
Details
Item | Wave to Open Touchplate |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- CAMDEN Wave to Open Touchplate (CM-332/42SW-SGLR)
- CAMDEN Wave to Open Touchplate (CM-332/42S-SGLR)
- CAMDEN Plug-In Transmitter (CM-TX99)
- CAMDEN Wave to Open Touchplate (CM-331/41S-SGLR)
- CAMDEN Wave to Open Touchplate (CM-331/41SW-SGLR)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- Camden Proximity Sensors