Shop All Door Repair
Camden
Power Supply, UL 294, CUL, NFPA101 and MEA Listed, Latching Fire Alarm Tie-In With Reset, 12/24VDC @
Mfr # CX-PS10UL
Zoro # G709958180
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CX-PS10UL
- Zoro # G709958180
- UPC # 197163133840
- Country of Origin United States
- Category Door Repair
Details
Item | Power Supplies |
Finish | Grey |
Material | Metal |
Description
Power Supply, UL 294, CUL, NFPA101 and MEA Listed, Latching Fire Alarm Tie-In With Reset, 12/24VDC @ 1 AMP Output, AC Power and Status Indicators, Battery Charger, 115VAC Power Input, Enclosure Dimentsions 8-1/2-in x 12-in x 4-1/2-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C08500854000S (C08500854000S)
- NATIONAL MFG/SPECTRUM BRANDS HHI 163 BLK Corn Brace (N351-473)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK10 (5JKA0)
- DELTANA Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze 4" (BDS425U10B)
- CAMDEN Camden Keyswitches, Pushbuttons and Pull Stations (CM-45/4)
- CAMDEN Single Gang Key Switch, 12/24 VAC/DC, SPDT Switch, N/O and N/C, Momentary, Aluminum Finish (CM-1120)
- CAMDEN CM-RX-90 (CM-RX90)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- LLB LLB: LockMonkey: Basic Curved Shims (MK320) (LOCK MONKEY), PK 30 (MNK-MK320)
- LOCKEY 28 Replacement Knob Jet Black (28-K-JB)
- J.W. WINCO JW Winco GN425.5-120-CR Folding Handle (425.5-120-CR)
- Camden Door Accessories