Shop All Push Plates
Camden
Lazerpoint 915Mhz Switch Kit, Contains 2 CM-45/4 4-1/2-in Square Push Plate Switches, 2 CM-43CB
Mfr # CM-RFL454-SA
Zoro # G809958141
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Material Metal
- Width 8 in
- Finish Satin Stainless
- For Use With Camden Activation Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-RFL454-SA
- Zoro # G809958141
- UPC # 840067692769
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 8 in |
Width | 8 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Satin Stainless |
For Use With | Camden Activation Plates |
Description
Lazerpoint 915Mhz Switch Kit, Contains 2 CM-45/4 4-1/2-in Square Push Plate Switches, 2 CM-43CB Surface Boxes, 2 CM-TX-9 Wall Switch Transmitter, 1 CM-RX-90 Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 3.5 lb. (4EVK9)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- DON-JO Door Pulls Push And Pull Plates (1158-628)
- TRIMCO DOOR PUSH PLATE 3 x 12" (1001-1.710CU)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- TRIMCO DOOR PUSH PLATE 8 x 16" (1001-11.710CU)
- Camden Door Surface Protection