Shop All Bed Frames
Camden Isle
Camden Isle 86350 Trent Wooden Platform Bed; Oak; King Size - 82.28 x 79.19 x 35.43 in.
Mfr # 86350
Zoro # G803759362
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden Isle
- MFR # 86350
- Zoro # G803759362
- UPC # 647732863505
- Country of Origin China
- Category Bed Frames
Description
The Trent Platform Bed is a simple yet elegant wooden bed that provides a beautiful and functional centerpiece to any bedroom. Carefully constructed from wood, the Trent comes with an elegantly designed headboard for a polished and refined style. With this platform bed, no box spring is needed though can be used based on your mattress height preference.
Features- A complete slat system extends the life of your mattress
- Don't be fooled by other beds with 4 or 5 slats and expect the mattress not to sag
- Our slats are properly spaced to provide full coverage and maximum support
- Takes any standard mattress
- No box spring needed
- Wooden bed
- Color: Oak
- Size: King
- Material: Wood
- Dimension: 82.28" L x 79.19" W x 35.43" H
- Country of Origin: Vietnam
- Weight: 94.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- CAMDEN ISLE Camden Isle 86348 Trent Wooden Platform Bed; Cherry; King Size - 82.28 x 79.19 x 35.43 in. (86348)
- CAMDEN ISLE Camden Isle 86347 Trent Wooden Platform Bed; Cherry; Queen Size - 82.28 x 62.99 x 35.43 in. (86347)
- ATLANTIC FURNITURE Nantucket Twin XL Platform Bed with Matching Foot Board with 2 Urban Bed Drawers - Grey (AR8216119)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood King Size Platform Bed (184-11053-Zoro)
- HOLLYWOOD BED FRAME Hollywood Bed Frame BB2450Q 80 x 60 x 14 in. Queen Size Bedder Base (BB2450Q)
- WALKER EDISON FURNITURE Sunrise Twin-Twin Bunk Bed- White (BTOTWH)
- CORTECH Endurance Bed 2.2, Gray (7803GY)
- Camden Isle Bed Frames