Camden Isle

Camden Isle 86324 22 x 22 in. Stamford Round Accent Mirror


product price: $68.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bronze is warm and earthy, and the Stamford Round Mirror can be paired with a variety of colors to create an inviting space. Incorporate it into a color pallet of other earth tones such as brown and green, or use it to complement rust red, blue, or shades of gray. This adaptable mirror makes a great addition to any room. This 22 x 22 mirror has a high quality silver backing. Ready to hang either vertically or horizontally with pre-attached hanging mounts.

Features
  • Hangs either vertically or horizontally
  • Pre-attached D-ring hanging mounts
  • Ready to hang
  • Flat glass edge provides a clean and seamless look
Specifications
  • Size: 22 x 22 in.
  • Shape: Round
  • Weight: 5.97 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.