Camden Isle

Camden Isle 86316 35.4 x 35.4 in. Pinwheel Circular Accent Mirror


product price: $383.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

While contemporary in appearance, the Pinwheel Circular Mirror is a modern masterpiece that will hang as an eclectic complement to update your traditional decor. With the dependence on thin gilded outlines and geometrical triangular shapes, the mirror is subdued yet striking, ensuring that it will shine like a star against any neutral backdrop. This 35.4 x 35.4 mirror has a high quality silver backing. Ready to hang either vertically or horizontally with pre-attached hanging mounts.

Features
  • Hangs either vertically or horizontally
  • Pre-attached D-ring hanging mounts
  • Ready to hang
  • Flat glass edge provides a clean and seamless look
Specifications
  • Size: 35.4 x 35.4 in.
  • Shape: Circular
  • Weight: 25.35 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.