Shop All Decorative Mirrors
Camden Isle
Camden Isle 86313 24 x 24 in. Bristol Square Classic Textured Frame Accent Mirror
Mfr # 86313
Zoro # G703696606
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden Isle
- MFR # 86313
- Zoro # G703696606
- UPC # 647732863130
- Country of Origin China
- Category Decorative Mirrors
Description
The Bristol Square Classic Textured Frame Mirror boasts a textured frame that gives this mirror an edgy, modern look. Its simple square shape makes it a neat, minimalist addition to any living space. Add dimension to your small bath or powder room, pared with a contemporary light fixture overhead or two French Country scones instead. This 24 x 24 mirror has a high quality silver backing. Ready to hang either vertically or horizontally with pre-attached hanging mounts.
Features- Hangs either vertically or horizontally
- Pre-attached D-ring hanging mounts
- Ready to hang
- Flat glass edge provides a clean and seamless look
- Size: 24 x 24 in.
- Weight: 12.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- Camden Isle Decorative Mirrors