Shop All Electromagnetic & Electromechanical Locks
Camden
Camden Electrical Accessories
Mfr # CX-ED1410
Zoro # G210049209
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Application Electric Strikes
- For Use With Camden Maglocks and Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camden
- MFR # CX-ED1410
- Zoro # G210049209
- UPC # 197163220069
- Country of Origin Canada
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Application | Electric Strikes |
For Use With | Camden Maglocks and Strikes |
Includes | Electric Strikes |
Description
Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 AC/DC, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Panel Support Clamp, Plastic, Gray (PC.35)
- EMSCO GROUP Flat Rock Rain Barrel and AC Unit Paver Patio Pad 24inx24in Natural Gray Tile (2192-1)
- TRIMLITE 32"x80"x13/4" Primed 2Panel Interior Shaker 20 Min Fire Rated 49/16" LH Prehung Door Matte Hinges (2868134PRI840220MLH1DM4916)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2646)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi (CX-91S-06)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- Camden Electromagnetic & Electromechanical Locks