Shop All Electromagnetic & Electromechanical Locks
Camden
Camden Electrical Accessories
Mfr # CX-12PLUS
Zoro # G310049277
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Application Software & Control Hardware
- For Use With Camden Electrical Accessories
- Includes Software & Control Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CX-12PLUS
- Zoro # G310049277
- UPC # 197163220915
- Country of Origin Canada
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Color | Grey |
Application | Software & Control Hardware |
For Use With | Camden Electrical Accessories |
Includes | Software & Control Hardware |
Description
Door Interface Relay, 12/24 VDC/AC, Includes 2 Dry/2 Wet/2 SPDT Relays, 1-30 Second Adjustable Time Delay Options, 8 Programming Modes, Bi-Directional Sequencing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- ZORO SELECT Bracket, Handrail (4JH01)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Non-Mortised with Astragal 95-1/16” - 118- (ABH-A548S-95-118)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi (CX-91S-06)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Senso (CX-91S-12TDS)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- Camden Electromagnetic & Electromechanical Locks