Shop All Electromagnetic & Electromechanical Locks
Camden
Camden Electrical Accessories
Mfr # CX-1012
Zoro # G210049278
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Includes Maglock Parts and Accessories
- Color Aluminum Painted
- Application Maglock Parts and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CX-1012
- Zoro # G210049278
- UPC # 197163218141
- Country of Origin Canada
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Aluminum Painted |
Material | Varies |
Includes | Maglock Parts and Accessories |
Color | Aluminum Painted |
Application | Maglock Parts and Accessories |
For Use With | Camden Maglocks and Strikes |
Description
Set of L and Z Brackets for CX Series 600lb Magnlocks, Aluminum Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- SCHLAGE COMMERCIAL ND95JRHO626 ND Series Vandlgard Classroom Security Large Format Rhodes 13-247 Latch 10-025 (ND95JRHO626)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Senso (CX-91S-12TDS)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- SCHLAGE ND Series Cylindrical Classroom Lock Rhodes Lever US26D (ND95PD RHO 626)
- Camden Electromagnetic & Electromechanical Locks