Shop All Push Plates
Camden
Activation Plates
Mfr # CM-RFL454-LPA
Zoro # G810071396
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Width 8"
- Finish Satin Stainless Steel
- For Use With Camden Activation Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-RFL454-LPA
- Zoro # G810071396
- UPC # 197163301218
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 8" |
Width | 8" |
Details
Finish | Satin Stainless Steel |
For Use With | Camden Activation Plates |
Description
Lazerpoint RF introduces the many advantages of 915 MHz spread spectrum wireless technology to the automatic door market! Our 'PUSH AND LEARN' transmitter enrollment and signal strength indicators, make Lazerpoint RF the easiest system to install. This system encompasses the widest range of transmitters, receivers, activation devices and switch enclosures. Lazerpoint RF available in complete packages for your automatic door switch installation - all at an economical price!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- TRIMLITE 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- GLOBAL DOOR CONTROLS Commercial Keyed Entry Ball Door Knob Lockset (GLC-5151B-626)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Push Plate (BC41022)
- BALDWIN Estate Bright Nickel Push Plates (2121.140)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-605)
- TRIMCO Square Corner Push Plate Aluminum 4"x16" (1001-3.628)
- Camden Door Accessories