Shop All Push Plates
Camden
4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT
Mfr # CM-45K/4
Zoro # G709958142
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Material Metal
- Width 6.25 in
- Finish Satin Stainless
- For Use With Camden Activation Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camden
- MFR # CM-45K/4
- Zoro # G709958142
- UPC # 840067692714
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 1.25 in |
Width | 6.25 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Satin Stainless |
For Use With | Camden Activation Plates |
Description
4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Icon, Satin Stainless Steel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- ADAMS RITE Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (7100-310-628-00)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- ILCO 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chro (ILCO-7165SC2-26D-KA2)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- IVES Satin Brass Plate 82004315 (PPLATE.10031)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- ENTREMATIC Push Plate Kit - includes; (2) 4.5 push plates, (2) mounting boxes, 2 transmitters (ENT-W6-133)
- BALDWIN Estate Satin Black Push Plates (2285.190)
- EMTEK Flat Black Push 86436US19 (86436US19)
- Camden Push Plates