Camco

Wireless RV EZ Level


product price: $57.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Camco is the fastest, most convenient way to level your RV. It allows you to monitor your RVs level in both axes simultaneously and has Bluetooth capabilities to display your RV levels on your smartphone or tablet. The EZ Level includes a free, easy-to-use mobile app, but can also be used without connecting to a device. Product features illuminated indicator lights green means level red indicates a low side. The EZ Level automatically shut off when it Foots not in use, extending the life of the (3) AA batteries (not included). Also features an on/off switch. The product is simple to operate and stow. Measures 8 5/16-inches (diameter) x 2 5/32-inches (tall).Features:Provides Fast and Easy RV Leveling: Allows you to monitor your RVs level in both axes simultaneouslySmartphone Compatible: Bluetooth capable to display your RV levels on your smartphone or tablet Includes a free, easy-to-use mobile app The EZ Level can be used without connecting to a device. Requires iOS 9.3 or higher or Android 7.0 or higherIlluminated Indicator Lights: Green means level red indicates a low sideFeatures: Automatic Shut Off Function plus on/off switch: Turns the level off when, not in use, extending the battery lifeBattery-Operated: Requires (3) AA batteries (not included)Simple to Operate and Stow: Unique design provides easy operation and stowing Measurements: 8 5/16-inches (diameter) x 2 5/32-inches (tall)

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.