Camco

TastePURE 50ft Drinking Water Hose


original price: $27.15
9% off
new price: $24.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Camco
  • MFR # 22753
  • Zoro # G712300198
  • UPC #
    14717227537
  • Country of Origin Unknown
  • Category Garden Hoses

Description

TastePURE 50ft Drinking Water Hose This 50-foot Camco drinking water hose has a 1/2-inch ID and is reinforced for maximum kink resistance. Made of NSF-certified FWH hose, this PVC hose is lead-free, BPA-free, phthalate-free, and certified to NSF/ANSI/CAN 61 for drinking water. Features: Reinforced for maximum kink resistance; includes an easy grip swivel female connector; UV stabilized for long life Compliant with All Federal and State-Level Low Lead Laws: CSA low lead content certified to NSF/ANSI 372 Specifications: Measurements: 50 feet long with a 1/2-inch ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.