Shop All Grill Accessories
Camco
T & P VALVE 3/4IN W/ 4IN PROBE COATED, 150PSI, SKPK
Mfr # 10473
Zoro # G3613562
original price:
$19.89
7% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.15 in
- Width 3.75 in
- Weight 0.6 lb.
- Overall Depth 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camco
- MFR # 10473
- Zoro # G3613562
- UPC # 14717104739
- Country of Origin United States
- Category Grill Accessories
Dimensions
Height | 11.15 in |
Width | 3.75 in |
Overall Depth | 1.75 in |
Details
Weight | 0.6 lb. |
Description
T & P VALVE 3/4IN W/ 4IN PROBE COATED, 150PSI, SKPK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- MTD Gear-Worm 30T Lh (917-04381)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- CAMCO CYLINDER STABILIZING BASE-20LB & 30LB PROPANE TANK (57236)
- CAMCO LOW PRESSURE QUICK CONNECT VALVE, CLAMSHELL (59853)
- CAMCO BRASSTEE W/4 PORTS, W/5FT HOSE, CLAMSHELL (59125)
- CAMCO PIGTAIL PROP HOSE CONN 48IN, CCSAUS, CLAMSHELL (59183)
- CAMCO PROPANETANKCOVER, BLACK (FITS 20#SINGLESTEELTANK) (40565)
- CAMCO PROPANE SUPPLY HOSE, 5FT POLX1/4IN MALE INV. FLARE CONN, CLAM (59033)
- GRILL MARK Steel Grill Basket 13 in. L X 12 in. W 1 pk (00128ACE)
- Camco Grill Accessories