Shop All Showerheads and Tub Faucets
Camco
SHOWER HEAD-CHROME W/ON/OFF SW
Mfr # 43710
Zoro # G3216120
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head, Washers
- Filter Diameter 4 in
- Type Shower Head
- Color Chrome
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camco
- MFR # 43710
- Zoro # G3216120
- UPC # 14717437103
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Filter Diameter | 4 in |
Length | 9 in |
Details
Includes | Shower Head, Washers |
Item | Shower Head |
Type | Shower Head |
Color | Chrome |
Description
SHOWER HEAD-CHROME W/ON/OFF SW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310547005)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-562)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (TW3100-PP)
- CAMCO SHOWER HEAD GASKETS, 10/CARD (43763)
- CAMCO SHOWER HEAD MOUNT-CHROME ADJUSTABLE (43719)
- CAMCO SHOWER HEAD KIT-WHITE W/ON/OFF INCLUDES HOSE, HEAD, MOUNT&HRDW (43714)
- CAMCO CHROME SHOWER HEAD HOSE 60IN (43716)
- CAMCO SHOWER HEAD-WHITE W/ON/OFF SW (43711)
- CAMCO SHOWER HEAD MOUNT, CHROME, 2 POSITION (43718)
- LIPPERT 27IN X 27IN CORNER SHOWER PAN CD WHT (325246)
- Camco Showerheads and Tub Faucets