Shop All Marine Pumps & Plumbing
Camco
RhinoFLEX 20 and #39 Sewer Hose Kit w/4 In 1 Elbow Caps
Mfr # 39741
Zoro # G304401791
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camco
- MFR # 39741
- Zoro # G304401791
- UPC # 14717397414
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
RhinoFLEX 20 Foot Sewer Hose Kit with 4 In 1 Elbow CapsCamco Foots RhinoFLEX 20-foot RV Sewer Hose Kit with RhinoFLEX hose and swivel fittings is a Ready-to-Use kit made with the toughest hose you can buy. The two hoses are made of sturdy polyolefin and are reinforced with steel wire. They are collapsible, and you only have to extend as much hose as you need. This kit features bayonet fittings with four prongs for a more secure fit. The fittings are permanently attached to the hose for a no-leak experience. Included is a transparent elbow with an easily detachable 4-in-1 adapter for connecting to a 3-inch slip or 3-inch, 3-1/2-inch, and 4-inch NPT threaded sewer connection. The kit also includes a storage cap for each sewer hose end. The hose assemblies compress for storage, and once the 4-in-1 adapter is removed you can store the hose in standard 4-inch square bumpers.Features:Kit Includes: Two 10-inch RhinoFLEX sewer hoses with pre-attached bayonet and lug fittings, a transparent elbow with 4-in-1 adapter, and four storage capsFits A Variety Of Dump-Station Pipes: The transparent elbow connects to the 4-in-1 adapter, which fits 3-inch slips or 3-inch, 3-1/2-inch, and 4-inch threaded dump-station pipesSwivel Fittings: For ease of connectionEasy to Store: Each 10-foot section compresses to 39-inches with fittings for storage and the removable 4-in-1 adapter allows you to store the hose in 4-inch square bumpersDurable Construction: RhinoFLEX sewer hose is made of 23 mils of durable polyolefin and reinforced with steel wire Includes permanent, no leak fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- GROTE Fuse Holder, Bayonet, 7", 12 ga. (82-2167)
- WAI GLOBAL STRMI PMGR 12V 9T CW (18973N)
- CURT Multi-Ball Mount, 2" Solid Shank, 45660 (45660)
- CAMCO EvoFlex Drinking Water Hose, 10' (22592)
- CAMCO SEWER HOSE RINSE CAP (39533)
- CAMCO RhinoEXTREME 2' Compartment Hose, PDQ (39855)
- CAMCO RV SEWER EXTENDER, 5IN CLEAR ADAPTER (39572)
- CAMCO SEWER FITTING - 3IN Y (39272)
- CAMCO Temperature & Pressure Relief Valve - 1/2" Valve w/4" Probe (10423)
- PERKO Flush Pro Valve 1-1/4" (0456DP7)
- Camco Marine Pumps & Plumbing