Shop All Camping Gear
Camco
Little Red Campfire (Includes 8' Propane Hose)
Mfr # 58031
Zoro # G801202334
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) 8ft Propane Hose; (1) Adjustable regulator
- Color Red
- Usage Outdoor
- Heating Capacity 19.05 kW
- Diameter 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camco
- MFR # 58031
- Zoro # G801202334
- Country of Origin Unknown
- Category Camping Gear
Dimensions
Diameter | 9-1/2 in |
Details
Includes | (1) 8ft Propane Hose; (1) Adjustable regulator |
Color | Red |
Usage | Outdoor |
Heating Capacity | 19.05 kW |
Mounting | Tabletop, Portable |
Item | Fire Pit |
Description
Our Little Red Portable Campfire is great for campsites with restrictions against in-ground fires. Take it tailgating, or put it on the patio...its size is convenient for wherever you need a fire. Realistic log piece and full 9.5" diameter ring burner help create the natural look and ambiance of from-scratch campfires. Sturdy lid and security latches make it safe and easy to transport. Includes 8' propane hose for use with standard LP gas cylinders. RV campground approved. 13.25" fire tray diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES BBQ Grill Cover, X-Large, Grey (55-142-055101-EC)
- CUB CADET Wheel Gear, 8 in. (73404018C)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72500)
- CAMCO TOILET BAG/10PACK BOX, E/F (41548)
- COLEMAN Table Top 1 Burner Butane Camping Stove - Grey (2000037885)
- TRANGIA Trangia 602506 Simmering Ring Stove (327555)
- LEISURE SPORTS Camp Table, Outdoor Folding Table with 2 Cupholders and Carrying Bag for Camping, Hiking, (Blue) (199506ENN)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- LODGE Covers 10 in. Diameter Lid (L8IC3)
- NITE IZE Rechargeable Wheel Light (SKL2SR-07S-R6)
- Camco Camping Gear