Shop All Glass Fuses
Camco
Glass Fuse, AGC Series, 1A
Mfr # 65091
Zoro # G906436313
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camco
- MFR # 65091
- Zoro # G906436313
- UPC # 14717650915
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 1A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Description
31
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- BRYANT Switches and Lighting Controls, Industrial Grade, Locking Switch Key (6006)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.15A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-15/100)
- MERSEN Fuse, SMF Series, Time Delay, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (S500-1-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.6A)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-3)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/10-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- Camco Glass Fuses