Shop All Gear Racks
Camco
Camco Manufacturing 55183 Powergrip 30 M & 50 F Adapter
Mfr # 3343407
Zoro # G504020525
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camco
- MFR # 3343407
- Zoro # G504020525
- Country of Origin China
- Category Gear Racks
Description
Features
- Handles make unplugging easier.
- 30 amp (tt-30p) male to 50 amp (14-50r) female.
- 125v/3750w.
- Handles are molded and made of heavy-duty polyvinyl plastic.
- 180 degree turn from male end to female end reduces stress.
- Dimension - 7.19 x 5.69 x 12.13 in.
- Item weight - 1.65 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- BESTORQ Aftermarket replacement for 933884 Toro Wheel Horse 79105 belt, A128 (A128)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50B16H X 5/8 MPB)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- MARTIN SPROCKET & GEAR 14-1/2Pa 2"X1-1/2"X2'Rack, R4X2 (R4X2)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- KHK GEARS Gear Rack (SR1.5-100)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- Camco Gears & Gear Racks