Shop All Automotive Fuses
Camco
Automotive Fuse, 5A, Not Rated
Mfr # 65141
Zoro # G306436302
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camco
- MFR # 65141
- Zoro # G306436302
- UPC # 14717651417
- Country of Origin Mexico
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 5A |
Body Style | Mini Blade |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Color Code | Tan |
Description
35
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- DISCO Micro Blade Fuses 30 Amp Grn 2 Blade Type PK5 (14283PK)
- BLUE SEA SYSTEMS Blue Sea 5243 20A ATO/ATC Fuse (5243)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- Camco Fuses